This item is Discontinued.

Sandusky Lee 30" W 4 Drawer File Cabinet, Charcoal, Letter/Legal LF8F304-02

30" W 4 Drawer File Cabinet, Charcoal, Letter/Legal (Discontinued)

  • Mfr # LF8F304-02
  • Zoro # G2152057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF8F304-02
Zoro #
G2152057
UPC #
017567075945
Country of Origin
United States

Dimensions

File Size
Letter/Legal
Height
53-1/4"
Overall Depth
19 1/4 in
Overall Height
53 1/4 in
Width
30"
Overall Width
30 in

Details

Color
Charcoal
Material
Steel
Number of Drawers
4
Type
Lateral
Finish
Powder Coated
File Cabinet Type
Lateral
Series
800
Item
File Cabinet
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Includes
Center Lock
Green Certification or Other Recognition
GREENGUARD Certified
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA
Handle Type
Full-Width Drawer Pulls
Number of Doors
0
Lock Included
Yes
Assembly
Fully Assembled

Description

File Cabinet, Color Charcoal, Finish Powder Coated, Material Steel, Number of Drawers 4, Overall Depth 19 1/4 in, Overall Height 53 1/4 in, Overall Width 30 in, Standards ANSI/BIFMA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.