Zoro Homepage
This item is Discontinued.
Sandusky Lee 36" W 2 Drawer File Cabinet, Dove Gray LF6A362-05

36" W 2 Drawer File Cabinet, Dove Gray (Discontinued)

  • Mfr # LF6A362-05
  • Zoro # G5484007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF6A362-05
Zoro #
G5484007
UPC #
017567071145
Country of Origin
United States

Dimensions

Height
28-3/8"
Overall Depth
19 1/4 in
Overall Height
28 3/8 in
Width
36"
Depth
19.3"
Overall Width
36 in

Details

Color
Dove Gray
Material
Steel
Number of Drawers
2
Type
File Cabinet
Finish
Powder Coated
Series
600
Handle Type
Aluminum
Number of Doors
0
Item
File Cabinet
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Includes
Center Lock
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
ANSI/BIFMA
Lock Included
Yes
For Use With
File Storage
Features
Durable, Central Locking, Key Lock, Adjustable Leveler, Hanging Rail, Ball Bearing Slide, Interlocking

Description

File Cabinet, Color Dove Gray, Finish Powder Coated, Material Steel, Number of Drawers 2, Overall Depth 19 1/4 in, Overall Height 28 3/8 in, Overall Width 36 in, Standards ANSI/BIFMA, Includes Center Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.