This item is Discontinued.

Sandusky Lee 36" W 2 Drawer File Cabinet, Forest Green, Letter/Legal LF8F362-08

36" W 2 Drawer File Cabinet, Forest Green, Letter/Legal (Discontinued)

  • Mfr # LF8F362-08
  • Zoro # G6514426
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF8F362-08
Zoro #
G6514426
UPC #
017567076157
Country of Origin
Unknown

Dimensions

File Size
Letter/Legal
Height
28-3/8"
Overall Depth
19 1/4 in
Overall Height
28 3/8 in
Width
36"
Overall Width
36 in

Details

Color
Forest Green
Material
Steel
Number of Drawers
2
Type
Lateral
Finish
Powder Coated
File Cabinet Type
Lateral
Series
800
Assembled/Unassembled
Assembled
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Handle Type
Full-Width Drawer Pulls
Standards
ANSI/BIFMA
Number of Doors
0
Green Certification or Other Recognition
GREENGUARD Certified
Includes
Center Lock
Lock Included
Yes
Item
File Cabinet

Description

File Cabinet, File Cabinet Type Lateral, Series 800, File Size Legal/Letter, Number of Drawers 2, Number of Doors 0, Overall Width 36 in, Overall Height 28 3/8 in, Overall Depth 19 1/4 in, Finish Powder Coated, Color Forest Green, Material Steel, Handle Type Full-Width Drawer Pulls, Lock Included Yes, Assembled, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.