Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sandusky Lee 36" W 2 Drawer File Cabinet, Yellow, Letter/Legal LF8F362-EY

36" W 2 Drawer File Cabinet, Yellow, Letter/Legal (Discontinued)

  • Mfr # LF8F362-EY
  • Zoro # G6874323
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF8F362-EY
Zoro #
G6874323
UPC #
017567076201
Country of Origin
Unknown

Dimensions

File Size
Letter/Legal
Height
28-3/8"
Overall Depth
19 1/4 in
Overall Height
28 3/8 in
Width
36"
Overall Width
36 in

Details

Color
Yellow
Material
Steel
Number of Drawers
2
Type
Lateral
Finish
Powder Coated
File Cabinet Type
Lateral
Series
800
Standards
ANSI/BIFMA
Includes
Center Lock
Assembled/Unassembled
Assembled
Item
File Cabinet
Handle Type
Full-Width Drawer Pulls
Number of Doors
0
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Certified
Lock Included
Yes
Assembly
Fully Assembled

Description

File Cabinet, Color Yellow, Finish Powder Coated, Material Steel, Number of Drawers 2, Overall Depth 19 1/4 in, Overall Height 28 3/8 in, Overall Width 36 in, Standards ANSI/BIFMA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.