This item is Discontinued.

Sandusky Lee 36" W 3 Drawer File Cabinet, Dove Gray, Letter/Legal LF6A363-05

36" W 3 Drawer File Cabinet, Dove Gray, Letter/Legal (Discontinued)

  • Mfr # LF6A363-05
  • Zoro # G6485412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF6A363-05
Zoro #
G6485412
UPC #
017567088938
Country of Origin
Unknown

Dimensions

File Size
Letter/Legal
Height
40-7/8"
Overall Depth
19 1/4 in
Overall Height
40 7/8 in
Width
36"
Overall Width
36 in

Details

Color
Dove Gray
Material
Steel
Number of Drawers
3
Type
Lateral
Finish
Powder Coated
File Cabinet Type
Lateral
Series
600
Item
File Cabinet
Standards
ANSI/BIFMA
Assembled/Unassembled
Assembled
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Includes
Center Lock
Green Certification or Other Recognition
GREENGUARD Certified
Number of Doors
0
Lock Included
Yes
Handle Type
Aluminum
Assembly
Fully Assembled

Description

File Cabinet, Color Dove Gray, Finish Powder Coated, Material Steel, Number of Drawers 3, Overall Depth 19 1/4 in, Overall Height 40 7/8 in, Overall Width 36 in, Standards ANSI/BIFMA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.