This item is Discontinued.

Sandusky Lee 36" W 5 Drawer File Cabinet, Black, Letter/Legal LF6A365-09

36" W 5 Drawer File Cabinet, Black, Letter/Legal (Discontinued)

  • Mfr # LF6A365-09
  • Zoro # G9814786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF6A365-09
Zoro #
G9814786
UPC #
017567088891
Country of Origin
Unknown

Dimensions

File Size
Letter/Legal
Height
66-3/8"
Overall Depth
19 1/4 in
Overall Height
66 3/8 in
Width
36"
Overall Width
36 in

Details

Color
Black
Material
Steel
Number of Drawers
5
Type
Lateral
Finish
Powder Coated
File Cabinet Type
Lateral
Series
600
Assembled/Unassembled
Assembled
Lock Included
Yes
Includes
Center Lock
Number of Doors
0
Item
File Cabinet
Standards
ANSI/BIFMA
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition
GREENGUARD Certified
Handle Type
Aluminum
Assembly
Fully Assembled

Description

File Cabinet, Color Black, Finish Powder Coated, Material Steel, Number of Drawers 5, Overall Depth 19 1/4 in, Overall Height 66 3/8 in, Overall Width 36 in, Standards ANSI/BIFMA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.