This item is Discontinued.

Sandusky Lee 36" W 5 Drawer File Cabinet, Forest Green, Letter/Legal LF6A365-08

36" W 5 Drawer File Cabinet, Forest Green, Letter/Legal (Discontinued)

  • Mfr # LF6A365-08
  • Zoro # G2152136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF6A365-08
Zoro #
G2152136
UPC #
017567089621
Country of Origin
Unknown

Dimensions

File Size
Letter/Legal
Height
66-3/8"
Overall Depth
19 1/4 in
Overall Height
66 3/8 in
Width
36"
Overall Width
36 in

Details

Color
Forest Green
Material
Steel
Number of Drawers
5
Type
Lateral
Finish
Powder Coated
File Cabinet Type
Lateral
Series
600
Assembled/Unassembled
Assembled
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Number of Doors
0
Includes
Center Lock
Item
File Cabinet
Green Certification or Other Recognition
GREENGUARD Certified
Standards
ANSI/BIFMA
Handle Type
Aluminum
Lock Included
Yes
Assembly
Fully Assembled

Description

File Cabinet, Color Forest Green, Finish Powder Coated, Material Steel, Number of Drawers 5, Overall Depth 19 1/4 in, Overall Height 66 3/8 in, Overall Width 36 in, Standards ANSI/BIFMA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.