This item is Discontinued.

Sandusky Lee 4-Shelf Bookcase, Steel 72"x34" Gray BA40341272-05

4-Shelf Bookcase, Steel 72"x34" Gray (Discontinued)

  • Mfr # BA40341272-05
  • Zoro # G2152501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA40341272-05
Zoro #
G2152501
UPC #
017567086996
Country of Origin
United States

Dimensions

Depth
12 in
Height
72 in
Width
34 in
Overall Height
72 in
Overall Width
34 in
Overall Depth
12 in

Details

Item
Bookcase
Type
Assembled
Series
Elite
Number of Shelves
4
Color
Gray
Shelf Capacity
200 lb
Material
Steel
Standards
ANSI/BIFMA
Includes
Raised Bottom
Shelf Adjustments
Adjustable
Assembly
Assembled
Product Type
Bookcase
Weight Capacity
800 lb
Number of Dividers
0
Shelf Dividers
Compatible
Back Style
Closed
Application
Book Storage
Recycled Content
0.5

Description

Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 72 in, Overall Depth 12 in, Overall Width 34 in, Caster Type Not Applicable, Color Gray, Back Style Closed, Number of Shelves 4, Weight Capacity 800 lb, Standards ANSI/BIFMA, Shelf Capacity 200 lb, Assembly Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.