This item is Discontinued.

Sandusky Lee 42" W 2 Drawer File Cabinet, Dove Gray, Letter/Legal LF8F422-05

42" W 2 Drawer File Cabinet, Dove Gray, Letter/Legal (Discontinued)

  • Mfr # LF8F422-05
  • Zoro # G9814691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF8F422-05
Zoro #
G9814691
UPC #
017567076409
Country of Origin
Unknown

Dimensions

File Size
Letter/Legal
Height
28-3/8"
Overall Depth
19 1/4 in
Overall Height
28 3/8 in
Width
42"
Overall Width
42 in

Details

Color
Dove Gray
Material
Steel
Number of Drawers
2
Type
Lateral
Finish
Powder Coated
File Cabinet Type
Lateral
Series
800
Standards
ANSI/BIFMA
Handle Type
Full-Width Drawer Pulls
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Number of Doors
0
Lock Included
Yes
Assembled/Unassembled
Assembled
Item
File Cabinet
Green Certification or Other Recognition
GREENGUARD Certified
Includes
Center Lock
Assembly
Fully Assembled

Description

File Cabinet, Color Dove Gray, Finish Powder Coated, Material Steel, Number of Drawers 2, Overall Depth 19 1/4 in, Overall Height 28 3/8 in, Overall Width 42 in, Standards ANSI/BIFMA, Assembly Fully Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.