42" W 4 Drawer File Cabinet, Burgundy, Letter/Legal (Discontinued)
- Mfr # LF8F424-03
- Zoro # G2151856
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF8F424-03
Zoro #
G2151856
UPC #
017567076522
Country of Origin
Unknown
Dimensions
File Size
Letter/Legal
Height
53-1/4"
Overall Depth
19 1/4 in
Overall Height
53 1/4 in
Width
42"
Overall Width
42 in
Details
Color
Burgundy
Material
Steel
Number of Drawers
4
Type
Lateral
Finish
Powder Coated
File Cabinet Type
Lateral
Series
800
Standards
ANSI/BIFMA
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Item
File Cabinet
Handle Type
Full-Width Drawer Pulls
Includes
Center Lock
Lock Included
Yes
Green Certification or Other Recognition
GREENGUARD Certified
Number of Doors
0
Assembled/Unassembled
Assembled
Assembly
Fully Assembled
Description
File Cabinet, Color Burgundy, Finish Powder Coated, Material Steel, Number of Drawers 4, Overall Depth 19 1/4 in, Overall Height 53 1/4 in, Overall Width 42 in, Standards ANSI/BIFMA, Assembly Fully Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.