Zoro Homepage
This item is Discontinued.
Sandusky Lee Freestanding Bulk Storage Rack, 24 in D, 48 in W, 5 Shelves, Red UR482472WD5-R

Freestanding Bulk Storage Rack, 24 in D, 48 in W, 5 Shelves, Red (Discontinued)

  • Mfr # UR482472WD5-R
  • Zoro # G6577319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR482472WD5-R
Zoro #
G6577319
UPC #
017567121659
Country of Origin
United States

Dimensions

Depth
24 in
Height
72 in
Overall Depth
24 in
Overall Width
48 in

Details

Shelving Type
Freestanding
Material
Steel
Number of Shelves
5
Load Capacity
2,500 lb
Decking Material
Steel
Finish
Powder Coated
Color
Red
Item
Bulk Storage Rack
Shelving Post Gauge
18
Includes
Decking
Gauge
18 ga
Whole Unit Load Capacity
2,500 lb
Upright Color
Red
Post Gauge
18 ga
Duty Rating
Medium-Duty
Load Capacity per Shelf
500 lb
Beam Color
Red
Frame Material
Steel
Includes Decking
Yes
Decking Finish
Powder Coated
Upright Finish
Powder Coated
Shelf Adjustment Increments
1 1/2 in
Decking Style
Wire
Shelving Configuration
Starter
Shelf Gauge
18 ga

Description

Bulk Storage Rack, Shelving Type Freestanding, Overall Width 48 in, Overall Depth 24 in, Overall Height 72 in, Decking Material Steel, No. of Shelves 5, Shelf Capacity 500 lb, Load Capacity 2,500 lb, Shelving Frame Material Steel, Red, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1 1/2 in, Shelving Gauge 18, Shelving Post Gauge 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.