This item is Discontinued.

Sandusky Lee 36" W 2 Drawer File Cabinet, Dove Gray, Legal/Letter LF6A362-05

36" W 2 Drawer File Cabinet, Dove Gray, Legal/Letter (Discontinued)

  • Mfr # LF6A362-05
  • Zoro # G6461411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF6A362-05
Zoro #
G6461411
UPC #
017567071145
Country of Origin
United States

Dimensions

File Size
Legal/Letter
Height
28-3/8"
Overall Depth
19 1/4 in
Overall Height
28 3/8 in
Width
36"
Overall Width
36 in

Details

Color
Dove Gray
Material
Steel
Number of Drawers
2
Type
Lateral
Finish
Powder Coated
File Cabinet Type
Lateral
Series
600
Green Certification or Other Recognition
GREENGUARD Certified
Lock Included
Yes
Handle Type
Aluminum
Standards
ANSI/BIFMA
Includes
Center Lock
Item
File Cabinet
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Number of Doors
0
Assembled/Unassembled
Assembled
Assembly
Fully Assembled

Description

File Cabinet, Color Dove Gray, Finish Powder Coated, Material Steel, Number of Drawers 2, Overall Depth 19 1/4 in, Overall Height 28 3/8 in, Overall Width 36 in, Standards ANSI/BIFMA, Assembly Fully Assembled, Includes Center Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.