36" W 4 Drawer File Cabinet, Putty, Legal/Letter (Discontinued)
- Mfr # LF8F364-07
- Zoro # G9814707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LF8F364-07
Zoro #
G9814707
UPC #
017567076294
Country of Origin
United States
Dimensions
File Size
Legal/Letter
Height
53-1/4"
Overall Depth
19 1/4 in
Overall Height
53 1/4 in
Width
36"
Overall Width
36 in
Details
Color
Putty
Material
Steel
Number of Drawers
4
Type
Lateral
Finish
Powder Coated
File Cabinet Type
Lateral
Series
800
Assembled/Unassembled
Assembled
Includes
Center Lock
Green Certification or Other Recognition
GREENGUARD Certified
Item
File Cabinet
Standards
ANSI/BIFMA
Number of Doors
0
Handle Type
Standard
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Lock Included
Yes
Assembly
Fully Assembled
Description
File Cabinet, Color Putty, Finish Powder Coated, Material Steel, Number of Drawers 4, Overall Depth 19 1/4 in, Overall Height 53 1/4 in, Overall Width 36 in, Standards ANSI/BIFMA, Assembly Fully Assembled, Includes Center Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.