20/22 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)
- Mfr # EAC2361878-02
- Zoro # G2133035
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EAC2361878-02
Zoro #
G2133035
UPC #
017567040202
Country of Origin
Unknown
Dimensions
Overall Width
36 in
Overall Height
78 in
Cabinet Height Range
Full Height (59" and Taller)
Panel Material Thickness
22 ga
Overall WxDxH
36 in x 18 in x 78 in
Width of Cabinet
36 in
Height of Cabinet
78 in
Overall Depth
18 in
Depth of Cabinet
18 in
Overall WxD
36 in x 18 in
Description
Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.