Zoro Homepage
This item is Discontinued.
Sandusky Lee 20/22 ga Steel Storage Cabinet, 36 in W, 78 in H, Stationary EACR362478-02

20/22 ga Steel Storage Cabinet, 36 in W, 78 in H, Stationary (Discontinued)

  • Mfr # EACR362478-02
  • Zoro # G2132980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EACR362478-02
Zoro #
G2132980
UPC #
017567020211
Country of Origin
Unknown

Dimensions

Overall Width
36 in
Overall Height
78 in
Cabinet Height Range
Full Height (59" and Taller)
Panel Material Thickness
22 ga
Overall WxDxH
36 in x 24 in x 78 in
Width of Cabinet
36 in
Overall Depth
24 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall WxD
36 in x 24 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.