
Cubby Cabinet, Steel, Blue
Mfr # IC00461866-06
Zoro # G716055131
product price: $478.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Key Features
Load Capacity
75 lb
Overall Width
46 in
Overall Height
66 in
Overall Depth
18 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IC00461866-06
Zoro #
G716055131
UPC #
017567091051
Country of Origin
United States
Dimensions
Overall Width
46 in
Overall Height
66 in
Overall Depth
18 in
Compartment Depth
17 1/2 in
Compartment Width
14 1/2 in
Compartment Height
15 in
Details
Load Capacity
75 lb
Color
Blue
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Steel
Green Environmental Attribute
Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Item
Cubby Cabinet
Adjustability
Fixed
Number of Compartments
12
Shelving Configuration
Standalone
Description
Cubby Cabinet, Compartment Depth 17 1/2 in, Compartment Height 15 in, Compartment Width 14 1/2 in, Steel, Overall Depth 18 in, Overall Height 66 in, Overall Width 46 in, Number of Compartments 12, Load Capacity 75 lb, Fixed, Blue, Powder Coated, Shelving Configuration Standalone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.