Zoro Homepage
This item is Discontinued.
Sandusky Lee 14/22 ga Front Door: Metal Expanded Metal Cabinet, 36x24x72in, Charcl CA4M362472-02

14/22 ga Front Door: Metal Expanded Metal Cabinet, 36x24x72in, Charcl (Discontinued)

  • Mfr # CA4M362472-02
  • Zoro # G1847091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA4M362472-02
Zoro #
G1847091
UPC #
-
Country of Origin
United States

Details

Cabinet Style
Shelving
Assembled/Unassembled
Assembled
Number of Drawers
0
Number of Shelves
(4) Fully Adjustable Shelves On 2 Centers, Plus Raised Bottom Shelf
Item
Expanded Metal Cabinet,36x24x72in,Charcl
Material
Front Door: Metal
Gauge
14/22 ga
Standards
ANSI/BIFMA
Includes
(4) Adjustable Shelves, (1) Bottom Shelf
Locking Points
3 Points
Cabinet Door Type
Ventilated

Description

Expanded Metal Cabinet,36x24x72in,Charcl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.