Teachers Desk HD Desk, 900 Series, 60x30in., Blk/Med Oak, 30" D X Base: Black, Top: Medium Oak (Discontinued)
- Mfr # DP906030BO
- Zoro # G1851109
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP906030BO
Zoro #
G1851109
UPC #
017567091815
Country of Origin
United States
Dimensions
Overall Depth
30"
Width
60"
Details
Type
Teachers Desk
Item
HD Desk,900 Series,60x30in.,Blk/Med Oak
Color
Base: Black, Top: Medium Oak
Material
Laminated
Series
900 Series
Number of Pedestals
1
Frame Material
Steel
Description
HD Desk,900 Series,60x30in.,Blk/Med Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.