This item is Discontinued.

Sandusky Lee 16 ga Steel Storage Cabinet, Stationary XA4D462472-02L

16 ga Steel Storage Cabinet, Stationary (Discontinued)

  • Mfr # XA4D462472-02L
  • Zoro # G2180827
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XA4D462472-02L
Zoro #
G2180827
UPC #
017567078601
Country of Origin
Unknown

Dimensions

Cabinet Height Range
Full Height
Door Material Thickness
16 ga
Panel Material Thickness
16 ga
Leg Height
7 in
Overall Depth
24 in
Width of Cabinet
46 in
Height of Cabinet
79 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Assembled/Unassembled
Assembled
Number of Drawers
0
Number of Shelves
4
Item
Storage Cabinet
Number of Doors
2
Standards
ANSI/BIFMA
Gauge
16 ga
Locking Points
3 Points
Finish
Powder Coated
Green Certification or Other Recognition
GREENGUARD Certified
Material
Steel
Mobile/Stationary
Stationary
Method of Construction
Welded
Shelf Capacity
1,000 lb
Includes
(2) keys
Body Panel Type
Solid
Base Type
Legs
Cabinet Storage Components
Shelves
Load Capacity per Shelf
1,000 lb
Door Locking Points
3
Cabinet Locking Mechanism
Keyed
Material - Cabinets
Steel
Overall Load Capacity
1,000 lb
Cabinet Door Type
Standard
No. of Drawers
0
Cabinet Finish
Powder Coated
Item - Storage Cabinets
Storage Cabinet
Frame Assembled
Assembled
Includes Keys
Yes
Finish - Cabinets
Powder Coated
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Number of Cabinet Shelves
4
Door Handle Type
Paddle
Casters Included
No
Cabinet Handle Style
Paddle
Audit Trail Storage
None
Mobility
Stationary
Number of Keys
2

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Paddle, Door Type Solid, Duty Rating Heavy Duty, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Keyed, Mobility Stationary, Number of Shelves 4, Overall Depth 24 in, Overall Height 79 in, Overall Width 46 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2, Panel Material Thickness 16 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.