Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sandusky Lee 42" W 4 Drawer File Cabinet, Blue LF6A424-06

42" W 4 Drawer File Cabinet, Blue (Discontinued)

  • Mfr # LF6A424-06
  • Zoro # G5483541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF6A424-06
Zoro #
G5483541
UPC #
017567071350
Country of Origin
United States

Dimensions

Height
53-1/4"
Overall Depth
19 1/4 in
Overall Height
53 1/4 in
Width
42"
Overall Width
42 in

Details

Color
Blue
Material
Steel
Number of Drawers
4
Type
File Cabinet
Finish
Powder Coated
Series
600
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Standards
ANSI/BIFMA
Handle Type
Aluminum
Includes
Center Lock
Assembled/Unassembled
Assembled
Lock Included
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Number of Doors
0
Item
File Cabinet

Description

File Cabinet, Color Blue, Finish Powder Coated, Material Steel, Number of Drawers 4, Overall Depth 19 1/4 in, Overall Height 53 1/4 in, Overall Width 42 in, Standards ANSI/BIFMA, Includes Center Lock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.