Shop SANDUSKY LEE
Create Account
43 in. W x 18 in. D x 44 in. H Flammable Safety Steel Cabinet - Yellow
- Mfr # SC300F
- Zoro # G424217371
product price:Â
$
1,867.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC300F
- Zoro #
- G424217371
- UPC #
- -
- Country of Origin
- China
Description
Store flammable and combustible liquids safely. Dual two-inch capped vents with flash arrestors for external exhaust. High leak proof door sill contains spills. Includes sticker to indicate that contents are flammable keep fire away. Construction meets NFPA Code 30 and OSHA Standard 1910.106 for storage of Class I II and III liquids. Made in the USA! 500 pound capacity galvanized shelves are adjustable on 2 in. centers. Locking handle with 3-point latch. Dual 2 in. capped vents with flash arrestors for external exhaust. Color Family: Yellow. Cabinet material: Steel. Dimensions: 43 in W x 18 in D x 44 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.