Shop SANDUSKY LEE
Create Account
23 in. W x 18-8 in.D x 35 in. H Compact Flammable Safety Steel Cabinet
- Mfr # SC12F
- Zoro # G724217392
product price:Â
$
1,262.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC12F
- Zoro #
- G724217392
- UPC #
- -
- Country of Origin
- China
Description
Edsal's Compact Flammable Liquids Safety Cabinet is perfect for schools that need hazard material storage, but can't sacrifice large amounts of space or budget. Place the cabinet under windows, counters or other confined areas where storage cabinets ordinarily won't fit. An air space between two 18-gauge welded steel walls and two-inch capped vents keep contents cooler than standard cabinets. Each shelf holds 500 pounds. Comes with a bright yellow powder-coat paint finish with Flammable Keep Fire Away label. This cabinet meets NFPA and OSHA standards for storage of Class, I, II and III liquids. The door comes with a locking handle. Construction meets NFPA Code 30 and OSHA Standard 1910.106 for storage of Class I II and III liquids. Fits conveniently under counter tops fume hoods windows or other compact areas. Cabinet material: Steel. Color Family: Yellow. Dimensions: 23 in W x 18-8 inD x 35 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.