Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bookcase, 36 in H, Dove Gray

  • Mfr # BA20361236-05

  • Zoro # G010070601


product price: $238.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
3
Color
Dove Gray
Shelf Capacity
200 lb
Material
Steel
Overall Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA20361236-05
Zoro #
G010070601
UPC #
017567133027
Country of Origin
United States

Dimensions

Overall Height
36 in
Overall Depth
12 in
Overall Width
36 in

Details

Item
Bookcase
Number of Shelves
3
Color
Dove Gray
Shelf Capacity
200 lb
Material
Steel
Standards
ANSI/BIFMA, Greenguard
Product Type
Bookcase
Weight Capacity
600 lb
Shelf Adjustment Increment
1 in
Back Style
Closed
Number of Dividers
0

Description

Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 36 in, Overall Depth 12 in, Overall Width 36 in, Caster Type Not Applicable, Color Dove Gray, Back Style Closed, Number of Shelves 3, Weight Capacity 600 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard, Shelf Capacity 200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.