Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bookcase, 36 in H, Putty

  • Mfr # BA20361836-07

  • Zoro # G210070579


product price: $293.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Color
Putty
Shelf Capacity
200 lb
Material
Steel
Overall Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA20361836-07
Zoro #
G210070579
UPC #
017567133089
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Height
36 in
Overall Width
36 in

Details

Item
Bookcase
Number of Shelves
3
Color
Putty
Shelf Capacity
200 lb
Material
Steel
Standards
ANSI/BIFMA, Greenguard
Shelf Adjustment Increment
1 in
Number of Dividers
0
Weight Capacity
600 lb
Product Type
Bookcase
Back Style
Closed

Description

Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 36 in, Overall Depth 18 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Closed, Number of Shelves 3, Weight Capacity 600 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard, Shelf Capacity 200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.