
Bookcase, 72 in H, Dove Gray
Mfr # BA40361272-05
Zoro # G210070630
product price: $337.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Number of Shelves
5
Shelf Capacity
200 lb
Overall Width
36 in
Overall Height
72 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA40361272-05
Zoro #
G210070630
UPC #
017567007069
Country of Origin
United States
Dimensions
Overall Width
36 in
Overall Height
72 in
Overall Depth
12 in
Details
Item
Bookcase
Number of Shelves
5
Color
Dove Gray
Shelf Capacity
200 lb
Material
Steel
Standards
ANSI/BIFMA, Greenguard
Back Style
Closed
Weight Capacity
1,000 lb
Shelf Adjustment Increment
1 in
Number of Dividers
0
Product Type
Bookcase
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 72 in, Overall Depth 12 in, Overall Width 36 in, Caster Type Not Applicable, Color Dove Gray, Back Style Closed, Number of Shelves 5, Weight Capacity 1,000 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard, Shelf Capacity 200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.