Zoro Homepage

Bookcase, 72 in H, Putty

  • Mfr # BA40361272-07

  • Zoro # G210070623


product price: $337.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Shelf Capacity
200 lb
Overall Height
72 in
Overall Depth
12 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA40361272-07
Zoro #
G210070623
UPC #
017567007083
Country of Origin
United States

Dimensions

Overall Height
72 in
Overall Depth
12 in
Overall Width
36 in

Details

Item
Bookcase
Number of Shelves
5
Color
Putty
Shelf Capacity
200 lb
Material
Steel
Standards
ANSI/BIFMA, Greenguard
Number of Dividers
0
Product Type
Bookcase
Weight Capacity
1,000 lb
Back Style
Closed
Shelf Adjustment Increment
1 in

Description

Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 72 in, Overall Depth 12 in, Overall Width 36 in, Caster Type Not Applicable, Color Putty, Back Style Closed, Number of Shelves 5, Weight Capacity 1,000 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard, Shelf Capacity 200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.