Zoro Homepage
This item is Discontinued.
Sandusky Lee 4-Shelf Bookcase, Steel 72"x34" Black BA40341272-09

4-Shelf Bookcase, Steel 72"x34" Black (Discontinued)

  • Mfr # BA40341272-09
  • Zoro # G2152468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA40341272-09
Zoro #
G2152468
UPC #
017567087054
Country of Origin
United States

Dimensions

Depth
12 in
Height
72 in
Width
34 in

Details

Item
Bookcase
Type
Assembled
Series
Elite
Number of Shelves
4
Color
Black
Shelf Capacity
200 lb
Includes
(4) Adjustable Shelves, Raised Bottom
Shelf Adjustments
Adjustable
Assembly
Not Required
Standards
ANSI/BIFMA
Material
Steel

Description

Bookcase, Material Steel, Color Black, Number of Shelves 4, Standards ANSI/BIFMA, Shelf Capacity 200 lb, Assembly Not Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.