Bulk Storage Rack, 84" H, 84" W
- Mfr # ER842484W4
- Zoro # G222937372
product price:Â
$
414.99
/ea
Key Features
Overall Width
84 in
Overall Height
84 in
Standards
NSF
Post Gauge
18 ga
Includes
(12) Tie Bars, (16) Canoe Clips, (2) Frames, (24) Bolts, (24) Nuts, (4) Wire Decks, (8) Beams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER842484W4
- Zoro #
- G222937372
- UPC #
- -
- Country of Origin
- United States
- Standards
- NSF
- Post Gauge
- 18 ga
- Includes
- (12) Tie Bars, (16) Canoe Clips, (2) Frames, (24) Bolts, (24) Nuts, (4) Wire Decks, (8) Beams
- Number of Beams
- 8
- Beam Color
- Black
- Beam Style
- Welded Steel
- Item
- Bulk Storage Rack
- Load Capacity per Shelf
- 2,000 lb
- Upright Finish
- Textured Finish
- Decking Style
- Wire
- Shelf Gauge
- 6 ga
- Includes Decking
- Yes
- Whole Unit Load Capacity
- 8,000 lb
- Beam Gauge
- 16 ga
- Upright Color
- Black
- Beam Finish
- Textured Finish
- Frame Material
- Steel
- Shelf Adjustment Type
- Adjustable
- Shelving Configuration
- Standalone
- Number of Shelves
- 4
- Decking Finish
- Powder Coated
- Shelf Adjustment Increments
- 1 1/2 in
- Frame Finish
- Powder Coated
- Duty Rating
- Medium-Duty
Dimensions
- Overall Width
- 84 in
- Overall Height
- 84 in
- Overall Depth
- 24 in
Description
Overall Width 84 in, Overall Depth 24 in, Overall Height 84 in, Decking Material Steel, Standards NSF, Includes (12) Tie Bars, (16) Canoe Clips, (2) Frames, (24) Bolts, (24) Nuts, (4) Wire Decks, (8) Beams
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.