Shop SANDUSKY LEE

Heavy Duty Mobile Welded Steel Storage Cabinet, 36x24x66, Black

  • Mfr # TA3R362466-09
  • Zoro # G710081075

product price: 
$
452.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
3
Door Type
Solid
Duty Rating
Heavy Duty
Weight
160 lb
Lock Type
Three-Point Locking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TA3R362466-09
Zoro #
G710081075
UPC #
017567131290
Country of Origin
United States
Number of Shelves
3
Door Type
Solid
Item
Mobile Storage Cabinet
Duty Rating
Heavy Duty
Weight
160 lb
Lock Type
Three-Point Locking
Standards
ANSI, BIFMA, Greenguard Gold Certified
Load Capacity per Shelf
200 lb
Cabinet Storage Components
Shelves
Method of Construction
Welded
Door Locking Points
3
Base Type
Casters
Body Panel Type
Solid
Series
Transport
Includes
(3) Adjustable Shelves
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Mobility
Mobile
Door Handle Type
Recessed
Number of Keys
2
Cabinet Color
Black
Shelf Adjustability
(3) Adjustable
Shelf Material
Steel
Caster Type
(2) Rigid, (2) Swivel with Brake
Includes Keys
Yes
For Use Indoors/Outdoors
No
Frame Assembled
Assembled
Shelf Capacity
200 lbs
Shelf Adjustment Increments
2 in
Includes Hanging Rod
No
Number of Doors
2

Dimensions

Caster Wheel Diameter
5 in
Overall Height
72 in
Overall Width
36 in
Overall Depth
24 in
Panel Material Thickness
22 ga

Description

Mobile Shelving Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage Not Applicable


  • Heavy-duty all welded steel construction for strength and durability
  • Shelves are fully adjustable on 2” centers to accommodate a variety of storage items
  • Shelves hold up to 200-230 lbs. of evenly distributed weight
  • Recessed handle with 3-point locking system for added security
  • Fully mobile on a heavy-duty caster base with 5” non-marring wheels (2-rigid, 2- swivel w/brakes); black finish
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.