Shop SANDUSKY LEE

Heavy Duty Welded Steel Combination Cabinet, 36x18x72, Black

  • Mfr # EACR361872-09
  • Zoro # G2110985

product price: 
$
426.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EACR361872-09
Zoro #
G2110985
UPC #
017567014739
Country of Origin
United States
Cabinet Style
Combo Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
200 lbs
Number of Doors
2
Green Certification or Other Recognition
GREENGUARD(R) Certified
Method of Construction
Welded
Standards
ANSI/BIFMA
Includes
(1) Full Width Top Shelf
Material
Steel
Assembled/Unassembled
Assembled
Series
Elite
Color
Black
Base Type
Frame
Body Panel Type
Solid
Includes Hanging Rod
Yes
Casters Included
No
Locking Cabinet
Yes
Shelf Adjustability
Adjustable
Door Handle Type
Recessed Pull
Mobility
Stationary
Includes Keys
Yes
Number of Keys
2
Cabinet Finish
Powder Coated
Item - Storage Cabinets
Storage Cabinet
Cabinet Locking Mechanism
Keyed
For Use Indoors/Outdoors
No
Material - Cabinets
Steel
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated
Cabinet Storage Components
Hanging Rods, Shelves
Cabinet Color
Black
Audit Trail Storage
None
Frame Assembled
Assembled

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
72 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None


  • Heavy-duty welded steel construction for strength and durability
  • Garment rod for hanging clothes, jackets, uniforms, etc.
  • Three half shelves fully adjustable on 2” centers to accommodate a variety of storage items; plus, top and bottom shelf for extra storage space
  • Shelves hold up to 200 lbs of evenly distributed weight
  • Recessed handle with 3-point locking system for added security
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.