Shop SANDUSKY LEE

Heavy Duty Welded Steel Counter-Height Storage Cabinet, 36x18x36, Charcoal

  • Mfr # EA2R361836-02
  • Zoro # G210070555

product price: 
$
310.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EA2R361836-02
Zoro #
G210070555
UPC #
017567131115
Country of Origin
United States
Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
3
Item
Storage Cabinet
Cabinet Material
Steel
Base Type
Frame
Method of Construction
Welded
Includes
(12) Shelf Clips, (2) Keys, (3) Shelves, Locking Rod
Series
Elite
Assembled/Unassembled
Assembled
Body Panel Type
Solid
Color
Charcoal
Standards
ANSI/BIFMA, GREENGUARD
Weight
84 lb
Number of Keys
2
Shelf Adjustability
(2) Adjustable
Shelf Material
Steel
Cabinet Finish
Powder Coated
Door Handle Type
Recessed
Includes Keys
Yes
Mobility
Stationary
For Use Indoors/Outdoors
No
Shelf Capacity
200 lbs
Cabinet Storage Components
Shelves
Cabinet Color
Charcoal
Frame Assembled
Assembled
Includes Hanging Rod
No
Includes Mounting Hardware
No
Shelf Adjustment Increments
2 in
Number of Doors
2

Dimensions

Overall Height
36 in
Overall Depth
18 in
Overall Width
36 in
Panel Material Thickness
22 ga

Description

Shelving Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Charcoal, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 18 in, Overall Height 36 in, Overall Width 36 in, Audit Trail Storage Not Applicable


  • Heavy-duty welded steel construction for strength and durability
  • Shelves are fully adjustable on 2” centers to accommodate a variety of storage items
  • Shelves hold up to 200 lbs of evenly distributed weight
  • Recessed handle with 3-point locking system for added security
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.