Heavy Duty Welded Steel Storage Cabinet, 36x18x72, Putty

  • Mfr # EA4R361872-07
  • Zoro # G2114379
product price: 
$
436.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EA4R361872-07
Zoro #
G2114379
UPC #
017567013961
Country of Origin
United States
Cabinet Style
Shelving
Duty Rating
Medium Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Includes
Shelves, Keys
Number of Doors
2
Assembled/Unassembled
Assembled
Material
Steel
Method of Construction
Welded
Green Certification or Other Recognition
GREENGUARD(R) Certified
Standards
ANSI/BIFMA
Shelf Capacity
200 lbs
Color
Putty
Series
Elite
Base Type
Frame
Body Panel Type
Solid
Casters Included
No
Mobility
Stationary
Number of Keys
2
Locking Cabinet
Yes
For Use Indoors/Outdoors
No
Item - Storage Cabinets
Storage Cabinet
Material - Cabinets
Steel
Cabinet Finish
Powder Coated
Door Handle Type
Swing
Includes Keys
Yes
Cabinet Locking Mechanism
Keyed
Shelf Adjustability
Adjustable
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated
Cabinet Color
Tan
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Shelf Adjustment Increments
2 in
Shelf Material
Steel
Includes Hanging Rod
No
Weight
131 lb

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
72 in
Width of Cabinet
36 in
Depth of Cabinet
18 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated


  • Heavy-duty welded steel construction for strength and durability
  • Shelves are fully adjustable on 2” centers to accommodate a variety of storage items
  • Shelves hold up to 200 - 230 lbs of evenly distributed weight
  • Recessed handle with 3-point locking system for added security
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews