Shop SANDUSKY LEE

Heavy Duty Welded Steel Wardrobe Cabinet, 36x24x72, Red

  • Mfr # EAWR362472-01
  • Zoro # G111420329

product price: 
$
422.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Wardrobe
Duty Rating
Heavy Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EAWR362472-01
Zoro #
G111420329
UPC #
017567020402
Country of Origin
United States
Cabinet Style
Wardrobe
Duty Rating
Heavy Duty
Load Capacity per Shelf
200 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
1
Item
Storage Cabinet
Cabinet Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Method of Construction
Welded
Weight
127 lb
Shelf Adjustment Increments
2 in
Body Panel Type
Solid
Assembled/Unassembled
Assembled
Base Type
Frame
Series
Elite
Standards
UL Greenguard
Color
Red
Cabinet Finish
Powder Coated
Number of Keys
2
Shelf Material
Steel
Includes Hanging Rod
Yes
Shelf Adjustability
Adjustable
Includes Keys
Yes
Door Handle Type
Recessed
Mobility
Stationary
For Use Indoors/Outdoors
No
Shelf Capacity
200 lbs
Frame Assembled
Assembled
Cabinet Storage Components
Hanging Rods
Cabinet Color
Red
Hanging Rod Material
Steel
Number of Doors
2

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Panel Material Thickness
22 ga

Description

Wardrobe Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Red, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage No, Cabinet Finish Powder Coated


  • Heavy-duty welded steel construction for strength and durability
  • Garment rod for hanging clothes, jackets, uniforms, etc.
  • Fully adjustable top shelf on 2” centers, plus bottom shelf for extra storage for larger items
  • Shelves hold up to 200-230 lbs. of evenly distributed weight
  • Recessed handle with 3-point locking system for added security
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.