Shop SANDUSKY LEE

Heavy Duty Welded Steel Wardrobe Cabinet, 46x24x72, Putty

  • Mfr # EAWR462472-07
  • Zoro # G2122261

product price: 
$
493.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
230 lb
Door Type
Solid
Lock Type
Keyed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EAWR462472-07
Zoro #
G2122261
UPC #
017567033860
Country of Origin
United States
Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
230 lb
Door Type
Solid
Lock Type
Keyed
Door Locking Points
3
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Standards
ANSI/BIFMA
Shelf Capacity
200 lbs
Green Certification or Other Recognition
GREENGUARD(R) Certified
Assembled/Unassembled
Assembled
Number of Doors
2
Method of Construction
Welded
Includes
Hanging Rods, Shelves, Keys
Material
Steel
Color
Putty
Series
Elite
Body Panel Type
Solid
Base Type
Frame
Cabinet Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet
Shelf Adjustability
Adjustable
Includes Keys
Yes
Door Handle Type
Recessed Pull
Casters Included
No
Includes Hanging Rod
Yes
Mobility
Stationary
For Use Indoors/Outdoors
No
Number of Keys
2
Material - Cabinets
Steel
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
1
Cabinet Color
Tan
Frame Assembled
Assembled
Cabinet Storage Components
Hanging Rods
Shelf Material
Steel
Hanging Rod Material
Steel
Shelf Adjustment Increments
2 in
Weight
163 lb

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
46 in
Cabinet Height Range
Full Height
Panel Material Thickness
22 ga
Height of Cabinet
72 in
Width of Cabinet
46 in
Depth of Cabinet
24 in

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 46 in, Audit Trail Storage None


  • Heavy-duty welded steel construction for strength and durability
  • Garment rod for hanging clothes, jackets, uniforms, etc.
  • Fully adjustable top shelf on 2” centers, plus bottom shelf for extra storage for larger items
  • Shelves hold up to 200-230 lbs. of evenly distributed weight
  • Recessed handle with 3-point locking system for added security
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.