Shop SANDUSKY LEE

Light Duty Welded Steel Combination Cabinet, 30x18x66, Black

  • Mfr # VFC1301866-09
  • Zoro # G010070335

product price: 
$
385.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Medium Duty
Load Capacity per Shelf
150 lb
Door Type
Solid
Lock Type
Keyed
Overall Height
66 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VFC1301866-09
Zoro #
G010070335
UPC #
017567133164
Country of Origin
United States
Duty Rating
Medium Duty
Load Capacity per Shelf
150 lb
Door Type
Solid
Lock Type
Keyed
Number of Shelves
4
Item
Janitorial Storage Cabinet
Cabinet Material
Steel
Standards
ANSI/BIFMA, GREENGUARD
Assembled/Unassembled
Assembled
Base Type
Frame
Body Panel Type
Solid
Series
Value Line
Method of Construction
Welded
Color
Black
Weight
72 lb
Includes
(3) Side Shelves
Number of Keys
2
Shelf Material
Steel
Cabinet Finish
Powder Coated
Includes Keys
Yes
Shelf Adjustability
Fixed
Door Handle Type
Swing
For Use Indoors/Outdoors
No
Mobility
Stationary
Shelf Capacity
150 lbs
Cabinet Storage Components
Hanging Rods, Shelves
Cabinet Color
Black
Frame Assembled
Assembled
Door Locking Points
1
Hanging Rod Material
Steel
Number of Doors
2
Includes Hanging Rod
No

Dimensions

Overall Height
66 in
Overall Depth
18 in
Overall Width
30 in
Panel Material Thickness
24 ga

Description

Janitorial Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 66 in, Overall Width 30 in, Audit Trail Storage Not Applicable


  • All welded steel construction for strength and durability
  • Full-length open side compartment for storing tall items, such as brooms, mops, vacuum cleaners, etc.
  • Three welded side shelves, plus bottom shelf hold up to 150 lbs. of evenly distributed weight
  • Swing handle with a cam lock for security
  • Retaining lip on the bottom level contains spills
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.