Light Duty Welded Steel Storage Cabinet, 36x18x72, Black

  • Mfr # VF41361872-09
  • Zoro # G011420351
product price: 
$
418.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Duty Rating
Light Duty
Load Capacity per Shelf
150 lb
Door Type
Solid
Lock Type
Keyed
Overall Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VF41361872-09
Zoro #
G011420351
UPC #
017567013831
Country of Origin
United States
Duty Rating
Light Duty
Load Capacity per Shelf
150 lb
Door Type
Solid
Lock Type
Keyed
Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Series
Value
Cabinet Finish
Powder Coated
Color
Black
Shelf Material
Steel
Weight
98 lb
Base Type
Frame
Standards
UL Greenguard
Shelf Adjustability
Fixed
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Includes Keys
Yes
Door Handle Type
Swing
Method of Construction
Welded
Assembled/Unassembled
Assembled
Includes
(4) Fixed Shelves
Mobility
Stationary
Number of Keys
2
Body Panel Type
Solid
For Use Indoors/Outdoors
No
Shelf Capacity
150 lbs
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Cabinet Color
Black
Includes Hanging Rod
No
Door Locking Points
1
Number of Doors
2

Dimensions

Overall Height
72 in
Overall Depth
18 in
Overall Width
36 in
Panel Material Thickness
24 ga

Description

Shelf Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 150 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage No, Cabinet Finish Powder Coated


  • All welded steel construction for strength and durability
  • Fixed welded shelves hold up to 150 lbs. of evenly distributed weight
  • Swing handle with cam lock secures the cabinet
  • Chip- and corrosion-resistant powder-coated finish for lasting durability
  • Meets ANSI/BIFMA shelf standards
  • Greenguard Gold Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.