Zoro Homepage

Mobile Bookcase, 42 in H, Dove Gray

  • Mfr # BM20361836-05

  • Zoro # G710070604


product price: $396.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Shelf Capacity
200 lb
Standards
ANSI/BIFMA, Greenguard
Overall Depth
18 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM20361836-05
Zoro #
G710070604
UPC #
017567131023
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
42 in

Details

Item
Mobile Bookcase
Number of Shelves
3
Color
Dove Gray
Shelf Capacity
200 lb
Standards
ANSI/BIFMA, Greenguard
Material
Steel
Back Style
Closed
Mobility
Mobile
Weight Capacity
600 lb
Caster Type
(2) Rigid, (2) Swivel with Brake
Shelf Adjustment Increment
1 in
Product Type
Mobile Bookcase
Number of Dividers
0

Description

Mobile Bookcase, Product Type Mobile Bookcase, Material Steel, Number of Dividers 0, Overall Height 42 in, Overall Depth 18 in, Overall Width 36 in, Caster Type (2) Rigid, (2) Swivel with Brake, Color Dove Gray, Back Style Closed, Number of Shelves 3, Weight Capacity 600 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard, Shelf Capacity 200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.