Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Bookcase, 42 in H, Putty

  • Mfr # BM20361836-07

  • Zoro # G410070621


product price: $337.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Shelf Capacity
200 lb
Material
Steel
Overall Depth
18 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM20361836-07
Zoro #
G410070621
UPC #
017567131030
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
42 in

Details

Item
Mobile Bookcase
Number of Shelves
3
Color
Putty
Shelf Capacity
200 lb
Material
Steel
Standards
ANSI/BIFMA, Greenguard
Back Style
Closed
Caster Type
(2) Rigid, (2) Swivel with Brake
Weight Capacity
600 lb
Shelf Adjustment Increment
1 in
Product Type
Mobile Bookcase
Mobility
Mobile
Number of Dividers
0

Description

Mobile Bookcase, Product Type Mobile Bookcase, Material Steel, Number of Dividers 0, Overall Height 42 in, Overall Depth 18 in, Overall Width 36 in, Caster Type (2) Rigid, (2) Swivel with Brake, Color Putty, Back Style Closed, Number of Shelves 3, Weight Capacity 600 lb, Shelf Adjustment Increment 1 in, Standards ANSI/BIFMA, Greenguard, Shelf Capacity 200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.