Zoro Homepage

Shelf, 36 In. W x 24 In. D, Charcoal

  • Mfr # TA10362400-02

  • Zoro # G8915313


product price: $163.99
/ea
Free Shipping & Returns

Key Features

For Use With
Storage Cabinets
Fits Brand
Sandusky Lee
For Use With Mfr. Model Number
TA11362430-02, TA3R362460-02, TA4R362472-02, TACR362472-02, TAWR362472-02
Depth
24 in
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA10362400-02
Zoro #
G8915313
UPC #
017567030289
Country of Origin
United States

Dimensions

Depth
24 in
Width
36 in

Details

For Use With
Storage Cabinets
Fits Brand
Sandusky Lee
Item
Shelf
For Use With Mfr. Model Number
TA11362430-02, TA3R362460-02, TA4R362472-02, TACR362472-02, TAWR362472-02
Color
Charcoal
Product Type
Shelf

Description

Shelf, Color Charcoal, Product Type Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.