Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray

  • Mfr # TA4R362472-02

  • Zoro # G0454487


product price: $705.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
4
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA4R362472-02
Zoro #
G0454487
UPC #
017567015323
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Caster Wheel Dia.
5"
Overall Cabinet Width
36"
Overall Cabinet Depth
24"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Height
78"
Caster Dia.
5 in
Overall Height
78 in
Overall Width
36 in
Caster Wheel Diameter
5 in
Panel Material Thickness
22 ga
Overall Depth
24 in

Details

Number of Shelves
4
Color
Dark Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
Number of Drawers
0
Finish - Cabinets
Powder Coated
Cabinet Door Type
Standard
Shelf Capacity
200 lb
Item - Storage Cabinets
Storage Cabinet
Number of Cabinet Shelves
4
Locking Cabinet
Yes
Method of Construction
Welded
Cabinet Handle Style
Recessed
Standards
ANSI/BIFMA
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Cabinet Color
Dark Gray
Material - Cabinets
Steel
Cabinet Locking Mechanism
Keyed
No. of Drawers
0
Caster Type
(2) Swivel, (2) Swivel with Brakes
Cabinet Style
Shelving
Casters Included
Yes
Finish
Powder Coated
Locking Points
3 Points
Includes
4 Adjustable Shelves, 1 Bottom Shelf and 4 Swivel Casters, 2 With Brakes; Keys
Gauge
20/22
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Commercial
Includes Keys
Yes
Audit Trail Storage
None
Shelf Adjustability
Adjustable
Frame Assembled
Assembled
Cabinet Storage Components
Shelves
For Use Outdoors
No
Door Handle Type
Recessed Pull
Mobility
Mobile
Body Panel Type
Solid
Door Locking Points
3
Series
TA4V
Load Capacity per Shelf
230 lb
Base Type
Casters
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Lock Type
Keyed
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 230 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.