Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray

  • Mfr # TAWR362472-02

  • Zoro # G2132746


product price:  $726.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Number of Shelves
1
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAWR362472-02
Zoro #
G2132746
UPC #
017567015590
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Caster Dia.
5 in
Overall Cabinet Width
36"
Overall Cabinet Depth
24"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Height
78"
Caster Wheel Dia.
5"
Overall Height
78 in
Overall Width
36 in
Caster Wheel Diameter
5 in
Leg Height
5 in
Overall Depth
24 in
Panel Material Thickness
22 ga

Details

Number of Shelves
1
Color
Dark Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
Cabinet Door Type
Standard
Number of Drawers
0
Finish
Powder Coated
Cabinet Handle Style
Recessed
Item - Storage Cabinets
Storage Cabinet
Standards
ANSI/BIFMA
Cabinet Color
Dark Gray
Cabinet Locking Mechanism
Keyed
No. of Drawers
0
Cabinet Style
Wardrobe
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Includes
1 Full Width Shelf, 1 Garment Rod and 4 Swivel Casters, 2 With Brakes
Locking Cabinet
Yes
Cabinet Strength Rating
Commercial
Casters Included
Yes
Shelf Capacity
200 lb
Method of Construction
Welded
Locking Points
3 Points
Number of Cabinet Shelves
1
Assembled/Unassembled
Assembled
Gauge
20/22
Finish - Cabinets
Powder Coated
Material - Cabinets
Steel
Caster Type
(2) Swivel
For Use Outdoors
No
Mobility
Mobile
Audit Trail Storage
None
Shelf Adjustability
Adjustable
Door Handle Type
Recessed Pull
Body Panel Type
Solid
Frame Assembled
Assembled
Cabinet Material
Steel
Cabinet Storage Components
Hanging Rods, Shelves
Includes Hanging Rod
Yes
Lock Type
Keyed
Door Locking Points
3
Base Type
Casters
Cabinet Finish
Powder Coated
Load Capacity per Shelf
200 lb
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.