Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Light Gray

  • Mfr # TAWR462472-05

  • Zoro # G2113688


product price: $694.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Width of Cabinet
46 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Number of Shelves
1
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAWR462472-05
Zoro #
G2113688
UPC #
017567034546
Country of Origin
United States

Dimensions

Width of Cabinet
46 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Overall Cabinet Width
46"
Cabinet Height Range
Full Height (59" and Taller)
Caster Wheel Dia.
5"
Overall Cabinet Depth
24"
Overall Cabinet Height
72"
Caster Dia.
5 in
Overall Height
72 in
Overall Width
46 in
Leg Height
5 in
Overall Depth
24 in
Panel Material Thickness
22 ga
Caster Wheel Diameter
5 in

Details

Number of Shelves
1
Color
Light Gray
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
Cabinet Door Type
Standard
Number of Drawers
0
Finish
Powder Coated
Assembled/Unassembled
Assembled
No. of Drawers
0
Gauge
20/22
Material - Cabinets
Steel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Casters Included
Yes
Includes
(1) Full top shelf, (1) Hanging rod, (3) Adjustable side shelves; Casters
Cabinet Handle Style
Recessed
Locking Points
3 Points
Shelf Capacity
230 lb
Caster Type
(2) Swivel
Number of Cabinet Shelves
1
Locking Cabinet
Yes
Cabinet Style
Combination Wardrobe
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Keyed
Cabinet Color
Gray
Cabinet Strength Rating
Commercial
Item - Storage Cabinets
Storage Cabinet
Body Panel Type
Solid
Mobility
Mobile
Door Handle Type
Recessed Pull
Frame Assembled
Assembled
Load Capacity per Shelf
230 lb
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Method of Construction
Welded
Lock Type
Keyed
Cabinet Storage Components
Hanging Rods, Shelves
Audit Trail Storage
None
For Use Outdoors
No
Includes Hanging Rod
Yes
Shelf Adjustability
Adjustable
Door Locking Points
3
Base Type
Casters
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Gray, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 230 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 72 in, Overall Width 46 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.