Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA4V361872-09
Zoro #
G2235689
UPC #
017567037837
Country of Origin
United States
Dimensions
Width
36 in
Depth
18 in
Height
72 in
Details
Cabinet Style
Shelving
Assembled/Unassembled
Assembled
Color
Black
Number of Drawers
0
Number of Shelves
4
Item
Storage Cabinet
Series
Classic
Standards
ANSI/BIFMA
Includes
Cabinet, Handle, Keys, Shelves
Material
Steel
Doors
Yes
Cabinet Door Type
Clearview
Assembly
Not Required
Description
Storage Cabinet, Material Steel, Color Black, Number of Shelves 4, Number of Drawers 0, Standards ANSI/BIFMA, Assembly Not Required, Includes Cabinet, Handle, Keys, Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.