Storage Cabinet, 26" H, 30" W

  • Mfr # WA11301226-01
  • Zoro # G222937075
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Door Locking Points
3
Panel Material Thickness
22 ga
Number of Shelves
2
Number of Keys
2
Cabinet Finish
Power Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WA11301226-01
Zoro #
G222937075
UPC #
-
Country of Origin
United States

Dimensions

Panel Material Thickness
22 ga
Door Material Thickness
22 ga
Shelf Width
29 3/4 in
Overall Depth
12 in
Overall Width
30 in
Overall Height
26 in

Details

Door Locking Points
3
Number of Shelves
2
Number of Keys
2
Cabinet Finish
Power Coated
Includes Hanging Rod
No
Cabinet Material
Steel
Cabinet Storage Components
Shelves
Base Type
Wall Mount
Wall-Mounting Type
Wall Mount
Weight
37 lb
Standards
Ansi/Bifma, Greenguard
Shelf Material
Steel
Item
Storage Cabinet
Door Handle Type
Swing
Includes Keys
Yes
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Duty Rating
Medium Duty
Includes
(2) Keys, (2) Shelves, (8) Shelf Clips, Locking Rod
Cabinet Color
Red
Frame Assembled
Assembled
Lock Type
3-Point Lock System
Number of Doors
2
For Use Indoors/Outdoors
No
Door Type
Solid
Load Capacity per Shelf
200 lb
Side Handle
No

Description

Storage Cabinet, Base Type Wall Mount, Body Panel Type Solid, Cabinet Color Red, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 200 lb, Lock Type 3-Point Lock System, Mobility Stationary, Mounting Location Wall, Number of Shelves 2, Overall Depth 12 in, Overall Height 26 in, Overall Width 30 in, Cabinet Finish Power Coated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.