Storage Cabinet, 75-1/2 in H, 46 in W, 24 in D, Black, 2 Shelves

  • Mfr # MF3F462472-9M

  • Zoro # G911420147


product price:  $586.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Door Type
Standard
Overall Height
75-1/2 in
Overall Depth
24 in
Overall Width
46 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF3F462472-9M
Zoro #
G911420147
UPC #
017567133218
Country of Origin
United States

Dimensions

Overall Height
75-1/2 in
Overall Depth
24 in
Overall Width
46 in
Height of Cabinet
75 1/2 in

Details

Door Type
Standard
Number of Shelves
2
Item
Storage Cabinet
Cabinet Material
Steel
Shelf Capacity
200 lbs
Color
Black
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Number of Cabinet Shelves
2
Handle Material
Steel
Cabinet Finish
Powder Coated

Description

Storage Cabinet, Color Black, Number of Cabinet Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products