Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mount Cabinet, Steel, Black, 150 lb

  • Mfr # MW1F301226-9M

  • Zoro # G111769534


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Width of Cabinet
30 in
Depth of Cabinet
12 in
Height of Cabinet
26 in
Material - Cabinets
Steel
Number of Cabinet Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW1F301226-9M
Zoro #
G111769534
UPC #
017567126470
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
12 in
Height of Cabinet
26 in

Details

Material - Cabinets
Steel
Number of Cabinet Shelves
1
Cabinet Door Type
Standard
Shelf Capacity
150 lb
Item
Wall Mount Cabinet
Item - Modular Shelf Cabinets
Wall Cabinet
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Handle Material
Steel
Finish - Cabinets
Powder Coated
Color
Black

Description

Wall Mount Cabinet, Color Black, Number of Cabinet Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.