Welded Steel Cubby Storage Organizer, 46x18x66, Dove Gray
- Mfr # IC00461866-05
- Zoro # G3455737
product price:
$
490.99
/ea
Key Features
Overall Width
46 in
Overall Depth
18 in
Overall Height
66 in
Number of Shelves
12
Whole Unit Load Capacity
75 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IC00461866-05
- Zoro #
- G3455737
- UPC #
- 017567091044
- Country of Origin
- United States
- Number of Shelves
- 12
- Color
- Gray
- Whole Unit Load Capacity
- 75 lbs
- Item
- Cubbie Cabinet
- Finish
- Powder Coated
- Material
- Wood
- Green Certification or Other Recognition
- GREENGUARD Certified,
- Features
- Adjustable
- Type
- Adjustable
- Number of Compartments
- 12
- Shell Material
- Steel
- Wire Color
- Dove Gray
- Traction Material
- Steel
Dimensions
- Overall Width
- 46 in
- Overall Depth
- 18 in
- Overall Height
- 66 in
- Bin Width
- 14-1/2 in
- Bin Depth
- 17-1/2 in
- Compartment Depth
- 17 1/2 in
- Compartment Height
- 15 in
- Compartment Width
- 14 1/2 in
Description
Cubby Cabinet, Compartment Depth 17 1/2 in, Compartment Height 15 in, Compartment Width 14 1/2 in, Steel, Overall Depth 18 in, Overall Height 66 in, Overall Width 46 in, Number of Compartments 12, Dove Gray, Powder Coated
- Welded steel construction for strength and durability
- 12-storage compartments to keep multiple items organized
- Open face for full visibility and easy access to contents
- Each compartment is 14.5”W x 17.5”D x 15”H
- Hold up to 75 lbs per compartment, evenly distributed weight
- Durable powder coat finish
- Meets ANSI/BIFMA shelf standards
- Greenguard Gold Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.