This item is Discontinued.

Sandusky Lee Wardrobe Locker, 15 in W, 18 in D, 66 in H, (1) Wide, (3) Openings, Burgundy LF3B151866-03

Wardrobe Locker, 15 in W, 18 in D, 66 in H, (1) Wide, (3) Openings, Burgundy (Discontinued)

  • Mfr # LF3B151866-03
  • Zoro # G6837546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF3B151866-03
Zoro #
G6837546
UPC #
017567105932
Country of Origin
Unknown

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
66 in
Opening Width
11 3/4 in
Opening Depth
18 in
Opening Height
19 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Wide, (3) Tier
Color
Burgundy
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
3
Legs Included
No
Tier
Three
Legs
Not Included
Locker Lock Type
Padlock Hasp
Locker Door Type
Louvered
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Includes
(3) Hooks and (1) Number Plate
Locker Configurations
(1) Wide, (3) Tier
Handle Type
Modern Recessed Handle
Locker Material
Steel
Hooks per Opening
3
Locker Color Family
Reds/Browns
Green Certification or Other Recognition
GREENGUARD Certified
Material
22 ga. Steel
Finish
Powder Coated
Door Type
Louvered
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Tiers
3
Locker Color
Burgundy
Number of Lockers
3
Frame Assembled
Assembled
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Locker Color Burgundy, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 15 in, Handle Type Recessed Lift, Includes (3) Hooks and (1) Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 18 in, Opening Height 19 in, Opening Width 11 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.