This item is Discontinued.

Sandusky Lee Wardrobe Locker, 15 in W, 18 in D, 66 in H, (1) Wide, (2) Openings, Green LF2B151866-08

Wardrobe Locker, 15 in W, 18 in D, 66 in H, (1) Wide, (2) Openings, Green (Discontinued)

  • Mfr # LF2B151866-08
  • Zoro # G6485762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF2B151866-08
Zoro #
G6485762
UPC #
017567106144
Country of Origin
Unknown

Dimensions

Overall Width
15 in
Overall Depth
18 in
Overall Height
66 in
Opening Width
11 3/4 in
Opening Depth
18 in
Opening Height
30 in

Details

Item
Wardrobe Locker
Locker Configuration
(1) Wide, (2) Tier
Color
Green
Item - Wardrobe Lockers
Wardrobe Locker
Number of Openings
2
Legs Included
No
Locker Color Family
Greens
Tier
Two
Finish
Powder Coated
Locker Material
Steel
Legs
Not Included
Handle Type
Modern Recessed Handle
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Locker Lock Type
Padlock Hasp
Locker Door Type
Louvered
Locker Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Locker Configurations
(1) Wide, (2) Tier
Includes
(3) Hooks and (1) Number Plate
Material
22 ga. Steel
Green Certification or Other Recognition
GREENGUARD Certified
Hooks per Opening
3
Door Type
Louvered
Audit Trail Storage
None
Locker Finish
Powder Coated
Locker Color
Green
Number of Lockers
2
Frame Assembled
Assembled
Number of Tiers
2
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Locker Color Green, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 66 in, Overall Width 15 in, Handle Type Recessed Lift, Includes (3) Hooks and (1) Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 18 in, Opening Height 30 in, Opening Width 11 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.