Zoro Homepage
This item is Discontinued.
Sandusky Lee Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D TACR462472-07

Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D (Discontinued)

  • Mfr # TACR462472-07
  • Zoro # G2117319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACR462472-07
Zoro #
G2117319
UPC #
017567034461
Country of Origin
Unknown

Dimensions

Width of Cabinet
46 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Overall Cabinet Depth
24"
Caster Dia.
5 in
Cabinet Height Range
Full Height
Overall Cabinet Width
46"
Caster Wheel Dia.
5"
Overall Cabinet Height
78"
Overall Width
46 in
Overall Height
78 in
Panel Material Thickness
22 ga
Leg Height
5 in
Caster Wheel Diameter
5 in
Overall Depth
24 in

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Putty, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Recessed Pull, Door Type Solid, Duty Rating Light Duty, Frame Assembled Assembled, Load Capacity per Shelf 230 lb, Lock Type Keyed, Mobility Mobile, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 46 in, Audit Trail Storage None, Cabinet Finish Powder Coated, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.